Seal for Sloan B39
Seal for Sloan B39
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 1200 Pallet: 759000Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- Regal®111 and 186
- Diameter - Outside:
- 11/16 in
- Hardware Included:
- No
- Length:
- 2 in
- Material:
- Rubber
- Product Type:
- Seal
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 671254044685
- Width:
- 2 in