This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Polished Chrome

Sloan

Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #S3324234
  • Item #4599526
  • Manufacturer Part #3324234
4.7 out of 5 Customer Rating
Brand image
Sloan

Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #S3324234
  • Item #4599526
  • Manufacturer Part #3324234
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • One tool service
  • Solenoid housed in removable carrier that includes supply strainer
  • Integral water supply shut-off
  • Vandal-resistant spray insert, key housed inside faucet body
  • All electronics sealed to IP67
  • Gold-plated electrical contacts
  • Above deck individual diagnostic indicators for battery life, solenoid condition and power-up mode
  • Flexible, high pressure supply hose, 3/8 in compression connections
  • Bi-stable magnetic solenoid
  • Double infrared sensors with automatic setting feature
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Bathroom Faucet Type:
Sensor
Battery Size:
AA
Battery Type:
Alkaline
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
3/8 in
Faucet Height:
5
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
Height:
5
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6
Maximum Deck Thickness:
4
NSF:
NSF 61
NSF Certified:
Yes
Number of Holes:
1 Hole
Number of Pieces:
1 Piece
Power Source:
Solar
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Spout Height:
2
Spout Reach:
4
Stream Type:
Laminar Spray
Type:
S3324234
UPC:
671254402713
Vandal Resistant:
Yes
Width:
2