Sensor Bathroom Sink Faucet in Polished Chrome
Sensor Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Can be ordered as individual soap dispenser (ESD-500)
- Hardwired or battery powered
- Easy to install and maintain with 1500ml or 2300ml refill sizes
- Ships with 2 soap refills
- Combination faucet, soap dispenser and soap
- Can be ordered as individual soap dispenser (ESD-1500)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- AA
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 6-1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Spout Height:
- 3-3/4 in
- Spout Reach:
- 6 in
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 671254463677
- Vandal Resistant:
- Yes
- Volts:
- 120V
- WaterSense Labeled:
- No
- Width:
- 2-1/4 in