This product requires certification to purchase.

Sensor for Optima® EAF-350 Faucet

Sloan

Sensor for Optima® EAF-350 Faucet

  • Fast #
  • Part #S3335116
  • Item #7019716
  • Manufacturer Part #3335116
4.8 out of 5 Customer Rating
Brand image
Sloan

Sensor for Optima® EAF-350 Faucet

  • Fast #
  • Part #S3335116
  • Item #7019716
  • Manufacturer Part #3335116
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
Optima® EAF-350 Faucet
CEC Compliant:
For Sale in CA
Faucet Part Type:
Sensor
Flow Rate:
0.5 gpm
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
UL Listed:
No
UPC:
671254423862
WaterSense Labeled:
No