Sensor Plate in Polished Chrome for Sloan EL 151
Sensor Plate in Polished Chrome for Sloan EL 151
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 1000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Sloan EL 151
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Product Type:
- Sensor Plate
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- UPC:
- 671254004719
- WaterSense Labeled:
- No