This product requires certification to purchase.

Sensor Urinal in White

Sloan

Sensor Urinal in White

  • Fast #
  • Part #S1001021
  • Item #7406929
  • Manufacturer Part #1001021
4.4 out of 5 Customer Rating
Brand image
Sloan

Sensor Urinal in White

  • Fast #
  • Part #S1001021
  • Item #7406929
  • Manufacturer Part #1001021
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Nominal Size 14-3/8 in x 19-3/5\ in x 26-3/4 in
  • End connection Size 2 in
  • Cartridge housing assembly
  • Enhanced patented design maximizes life, prevents sealant loss and virtually eliminates odor
  • Biodegradable sealant liquid
  • Vandal resistant locking design
  • 20% Less plastic than previous designs
  • Average of 7,000 uses can save up to 40,000 gallons of water annually
  • Touch-free, hygienic operation
  • Up to 5x cleaner than ?ushing urinals
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
14-3/8
End Connection 1:
NPT
End Connections:
NPT
Flow Rate:
0.125 gpf
Flow Rate Range:
0.125 gpf - 1.0 gpf
Flush Type:
Hybrid
GSA Approved:
No
Height:
26-3/4
IAPMO Listed:
No
Inlet Spud Location:
Top
Material:
Vitreous China
NSF Certified:
No
Outlet Spud Location:
Rear
Outlet Spud Size:
2
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
UL Listed:
No
UPC:
671254433953
Urinal Installation:
Wall Mount
WaterSense Labeled:
No
Width:
19-5/8