Push Button Hydraulic Actuator in Polished Chrome
Series HY-108A Push Button Hydraulic Actuator in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- No
- Collection:
- Series HY-108A
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 1.6 gpf
- Handle Material:
- Metal
- Handle Type:
- Push Button
- Product Type:
- Push Button Actuator
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 671254229020
- WaterSense Labeled:
- No