0.35 gpm Plug In Sensor Bathroom Sink Faucet with Back Check Tee in Polished Chrome
SF-2300 Series 0.35 gpm Plug In Sensor Bathroom Sink Faucet with Back Check Tee in Polished Chrome
Package Quantity Info:
Each: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Splash-proof circuit control module
- Adjustable infrared sensor range
- 36" (914 mm) long sensor cable
- 24" (610 mm) long flex hose
- Filtered solenoid valve with serviceable strainer filter
- Includes four (4) AA-size batteries
- Includes appropriate mounting hardware
-
Lead Law Compliant, Not Certified
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- AA
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Solenoid
- Collection:
- SF-2300 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Height:
- 4-45/64 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.35 gpm
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Compliant Not Certified
- Maximum Deck Thickness:
- 1-1/2 in
- NSF Certified:
- No
- Number of Holes:
- 2 Hole
- Power Source:
- Battery
- Spout Reach:
- 4-39/64 in
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 671254454156
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Width:
- 6-9/32 in