This product requires certification to purchase.

24 in. Flexible Water Connector

Sloan

SFP-10 Series 24 in. Flexible Water Connector

  • Fast #
  • Part #S0362010
  • Item #3611997
  • Manufacturer Part #0362010
3.3 out of 5 Customer Rating
Brand image
Sloan

SFP-10 Series 24 in. Flexible Water Connector

  • Fast #
  • Part #S0362010
  • Item #3611997
  • Manufacturer Part #0362010
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
SFP-10 Series
IAPMO Listed:
No
Length:
24 in
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
UPC:
671254322332