51 in. Splitter Cable for SF-2100 and SF-2150
SFP-38 Series 51 in. Splitter Cable for SF-2100 and SF-2150
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- SFP-38 Series
- Faucet Part Type:
- Cable
- Fits Brand:
- Sloan Valve
- Fits Model:
- SF-2100, SF-2150
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 51
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- UPC:
- 671254353916
- WaterSense Labeled:
- No