This product requires certification to purchase.

Side Wall Actuator in Polished Chrome

Sloan

Side Wall Actuator in Polished Chrome

  • Fast #
  • Part #S0318072
  • Item #1120103
  • Manufacturer Part #0318072
5 out of 5 Customer Rating
Brand image
Sloan

Side Wall Actuator in Polished Chrome

  • Fast #
  • Part #S0318072
  • Item #1120103
  • Manufacturer Part #0318072
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Side Wall Push Button Assembly for use with Sloan Series 900 Hydraulic Flushometers
  • Recommended for installation where access behind the wall is not available
  • Installation requires electrical box with cover plate
  • Non-hold-open feature type actuator
  • Large diameter
  • Spring-loaded button
  • Mounting fasteners for installation on 2-gang electrical box cover plate
  • Two 84" long pieces of connection tubing included
  • Requires Certification

Specifications

Brand Model Compatibility:
Sloan HY72A
Color Finish Name:
Chrome
Length:
1-3/8 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
UPC:
671254013155
WaterSense Labeled:
No