Single Flush Valve
Single Flush Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 160Product Details
Product Details
- High back pressure vacuum breaker
- Model: DV-100
- Solid one-piece body construction
- Counter balanced pivot assembly
- Solid brass spray arm
- Wall support, spud coupling and flange for 1-1/2" top spud
- Vacuum breaker to be molded from Permex™ rubber compound for chloramine resistance
- Diverter assembly only
- Does not include flushometer
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dual Flush:
- No
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Height:
- 4-1/4 in
- Length:
- 25-1/2 in
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- UPC:
- 671254042940
- Valve Body Material:
- Brass
- Width:
- 5 in