Single Supply Solenoid Kit for ETF-80 Faucet
Single Supply Solenoid Kit for ETF-80 Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single solenoid supply kit includes supply tube, two (2) ETF-61 compression fittings, compression nut, and ferrule
- 28 bolt holes
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- ETF-80 Faucet
- Faucet Part Type:
- Solenoid Valve
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- UPC:
- 671254135338
- WaterSense Labeled:
- No