Sleeve Vandal Resistant Cap 1 H700 & H600
Sleeve Vandal Resistant Cap 1 H700 & H600
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- H600 and H700 Control Stops
- Fitting Size 1:
- 1
- Fitting Sizes:
- 1 in
- Product Type:
- Cap
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Type:
- S5308954
- UPC:
- 671254209787