This product requires certification to purchase.

0.5 GPF 186-0.5 ES-S OR Exposed Urinal Flush Valve

Sloan

Sloan® 0.5 GPF 186-0.5 ES-S OR Exposed Urinal Flush Valve

  • Fast #
  • Part #S3772604
  • Item #4091985
  • Manufacturer Part #3772604
3.3 out of 5 Customer Rating
Brand image
Sloan

Sloan® 0.5 GPF 186-0.5 ES-S OR Exposed Urinal Flush Valve

  • Fast #
  • Part #S3772604
  • Item #4091985
  • Manufacturer Part #3772604
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Flush volumes start as low as 1.0 gpf/3.8 Lpf
  • Water conservation is aided by the ADA-compliant, non-hold-open handle, which prevents urinal from exceeding intended flush volume
  • Flush accuracy is controlled by CID technology, also enhancing water efficiency
  • Integrity of the product is maintained with the vandal-resistant stop cap
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • Adjustable tailpiece to accommodate different height requirements
  • High chloramine resistant PERMEX synthetic rubber diaphragm with Linear Filtered Bypass and Vortex Cleansing Action
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Sensor Exposed Flushometer for Wall Hung Urinals, 11.5" Rough in
  • Requires Certification
  • Green


Specifications

Collection:
Sloan®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
0.5 gpf
Flow Rate Range:
.25 gpf - 1.0 gpf
Flush Type:
Sensor
Flush Valve Application:
Urinal
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Type:
S3772604
UPC:
671254383128
WaterSense Labeled:
Yes