This product requires certification to purchase.

1.6 gpf Concealed Water Closet Flushometer Flush Valve

Sloan

Sloan® 1.6 gpf Concealed Water Closet Flushometer Flush Valve

  • Fast #
  • Part #S3781606
  • Item #3815679
  • Manufacturer Part #3781606
3.6 out of 5 Customer Rating
Brand image
Sloan

Sloan® 1.6 gpf Concealed Water Closet Flushometer Flush Valve

  • Fast #
  • Part #S3781606
  • Item #3815679
  • Manufacturer Part #3781606
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Euless, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Flush volumes start as low as 1.28 gpf/4.8 Lpf
  • Water conservation is aided by the ADA-compliant, non-hold-open handle, which prevents toilet from exceeding intended flush volume
  • Flush accuracy is controlled by CID technology, also enhancing water efficiency
  • Integrity of the product is maintained with the vandal-resistant stop cap
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • Adjustable tailpiece
  • PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Manual Concealed Flushometer for Floor Mount or Wall Hung Rear Spud Water Closets, 24" Rough in
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
Collection:
Sloan®
Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.5 gpf
Flush Type:
Manual
Flush Valve Application:
Water Closet
GSA Approved:
No
Height:
24 in
IAPMO Listed:
Yes
Material:
Brass
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
UPC:
671254350465
WaterSense Labeled:
No