1.6 gpf Manual Flush Valve
Sloan® 1.6 gpf Manual Flush Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- High chloramine resistant Permex synthetic rubber diaphragm with linear filtered bypass and vortex cleansing action
- Valve body, cover, tailpiece and control stop shall be in compliance with ASTM alloy classification for semi-red brass
- Valve shall be in compliance to the applicable sections of ASSE 1037
- Lifting handle up initiates reduced flush (1.1 gpf/4.2 Lpf), eliminating liquid and paper waste, saving a 1?2-gallon of water
- Pushing handle down initiates full flush (1.6 gpf/6.0 lpf), eliminating all waste
- Metal non-hold-open handle with triple seal handle packing
- Sweat solder adapter with cover tube & cast wall flange with set screw
- Non-hold-open handle, fixed metering bypass and no external volume adjustment to ensure water conservation
- Diaphragm, handle packing and vacuum breaker to be molded from Permex® rubber compound for chloramine resistance
- Includes two (2) adhesive backed metal wall plates etched with instructions
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Sloan®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dual Flush:
- Yes
- Fitting Size 1:
- 1
- Fitting Sizes:
- 1 in
- Flow Rate:
- 1.1 gpf/1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Water Closet
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Spud Location:
- Top
- Spud Size:
- 1-1/2
- UPC:
- 671254386525