This product requires certification to purchase.

1.6 gpf Single Flush Valve in Polished Chrome

Sloan

Sloan® 1.6 gpf Single Flush Valve in Polished Chrome

  • Fast #
  • Part #S3789630
  • Item #4325037
  • Manufacturer Part #3789630
3.1 out of 5 Customer Rating
Brand image
Sloan

Sloan® 1.6 gpf Single Flush Valve in Polished Chrome

  • Fast #
  • Part #S3789630
  • Item #4325037
  • Manufacturer Part #3789630
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Exposed water closet, diaphragm type, chrome-plated Flushometer for floor-mounted or wall-hung top spud bowls and for installation where clearance is required around grab bars
  • Meets ADA height requirements
  • Automatically operates by means of a self-adaptive infrared sensor
  • Presents a leaner, more aesthetic installation, reducing possible bacteria growth on hidden and hard-to-reach surfaces found on other bedpan washer units
  • Eliminates the need for unsanitary hose sprays, as well as the additional housekeeping that hoses require and the potential for patient slippage
  • Incorporates a patented one-piece construction body design, maintaining the spray arm in an upright position
  • Valve body, stop body, diverter body and diverter pivot made from brass casting using semi-red brass for durability and long life
  • High chloramine resistant PERMEX synthetic rubber diaphragm with Linear Filtered Bypass and Vortex Cleansing Action
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Manual Exposed Flushometer for Floor Mount or Wall Hung Water Closets, 7" Rough in, 1" Outlet, Bedpan Washer
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Sloan®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.5 gpf
Flush Type:
Manual
Flush Valve Application:
Water Closet
GSA Approved:
No
IAPMO Listed:
Yes
NSF Certified:
No
PipeTubing Size:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
UPC:
671254396647
Valve Body Material:
Brass
WaterSense Labeled:
No