This product requires certification to purchase.

186 DBP 3/4 in. 0.125 gpf Exposed Urinal Flush Valve in Polished Chrome

Sloan

Sloan® 186 DBP 3/4 in. 0.125 gpf Exposed Urinal Flush Valve in Polished Chrome

  • Fast #
  • Part #S3782678
  • Item #5137337
  • Manufacturer Part #3782678
5 out of 5 Customer Rating
Brand image
Sloan

Sloan® 186 DBP 3/4 in. 0.125 gpf Exposed Urinal Flush Valve in Polished Chrome

  • Fast #
  • Part #S3782678
  • Item #5137337
  • Manufacturer Part #3782678
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Flush volumes start as low as 1.0 gpf/3.8 Lpf
  • Water conservation is aided by the ADA-compliant, non-hold-open handle, which prevents urinal from exceeding intended flush volume
  • Flush accuracy is controlled by CID technology, also enhancing water efficiency
  • Integrity of the product is maintained with the vandal-resistant stop cap
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • Adjustable tailpiece to accommodate different height requirements
  • High chloramine resistant PERMEX synthetic rubber diaphragm with Linear Filtered Bypass and Vortex Cleansing Action
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Manual Exposed Flushometer for Wall Hung Urinals, 11.5" Rough in
  • Requires Certification
  • ADA Compliant

  • Green

Documents

EPD

Specifications

ADA Compliant:
Yes
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Sloan®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
0.125 gpf
Flow Rate Range:
Less than .25 gpf
Flush Type:
Manual
Flush Valve Application:
Urinal
GSA Approved:
No
Handle Type:
Open-Loop
IAPMO Listed:
Yes
Material:
Brass
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
UPC:
671254415065
Valve Size:
3/4 in
WaterSense Labeled:
Yes