H-553 Tailpiece O-Ring (Pack of 2)
H-553 Tailpiece O-Ring (Pack of 2)
Package Quantity Info:
Each: 1 Case: 12-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Rubber
- Package Quantity:
- Pack of 2
- Product Type:
- Tailpiece O-Ring
- Type:
- LIN131073PK
- UPC:
- 054374119684
- WaterSense Labeled:
- No