60 x 22 in. Rectangular Wall Mount Bathroom Sink in White
SloanStone® 60 x 22 in. Rectangular Wall Mount Bathroom Sink in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Dimensions: 60" x 22" x 5"
- A Monolithic deck fabricated from Sloanstone® solid surface
- Available in 25 colors
- Multiple mounting options
- Pairs great with Sloan faucets and soap dispensers
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- SloanStone®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 60
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 2 Hole
- Shape:
- Rectangular
- Sink Depth:
- 5
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Stone
- Sink Size Range:
- Greater than 36 in
- UPC:
- 671254496637
- Width:
- 22