This product requires certification to purchase.

Small Washdown Urinal

Sloan

Small Washdown Urinal

  • Fast #
  • Part #S1177009
  • Item #7231860
  • Manufacturer Part #1177009
3.4 out of 5 Customer Rating
Brand image
Sloan

Small Washdown Urinal

  • Fast #
  • Part #S1177009
  • Item #7231860
  • Manufacturer Part #1177009
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 12
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Designed to maximize and complement Sloan flushometers
  • Small size and clean lines fits a large variety of applications and restroom looks
  • Thorough washdown flushing action
  • Vandal-resistant stainless steel strainer included
  • IAPMO certified to meet or exceed ASME A112.19.2 standards
  • Water sense listed by EPA that qualifies for most rebate programs
  • Meets ADA guidelines and ANSI A117.1 requirements when installed accordingly
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Flow Rate
0.125 gpf/1.0 gpf
Flow Rate Range
0.125 gpf - 1.0 gpf
Height
23-1/2 in
Inlet Spud Size
3/4 in
Length
14-3/16 in
Outlet Spud Size
2 in
Width
14-3/4 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
Yes
Flush Type
Washdown
Inlet Spud Location
Top
Material
Vitreous China
Outlet Spud Location
Top
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Urinal Installation
Wall Mount
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
ASME
ASME A112.19.2
BAA Compliant
Yes
CSA Certified
No
EPDs
Yes
IAPMO Listed
Yes
Type
S1177009
WaterSense Labeled
Yes
UPC
671254445048