Soap Dispenser with Pump in Polished Chrome
Soap Dispenser with Pump in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sensor Activated, Electronic, Chrome Plated Die Cast Body, Hand Washing Foam Soap Dispenser with the following features:
- Modular one-piece construction easily attaches to deck surface
- All electronics in spout are sealed
- Designed for drip free foam dispensing operation
- Motor Assembly suspended under counter connected to soap dispenser spout
- Motor Assembly rotates 360 degrees for easy installation
- Battery life of 45,000 activations
- 1,500 dispenses per foam soap bottle
- Ships with 2 bottles of non-scented, non-colored foam soap (1500ml per bottle). Additional foam soap can be purchased through Sloan (ESD-325) or GOJO distribution (8565-04-N6300GN). Ships with battery pack (4 "D" Alkaline batteries included). Sensor range – nominal 5”. GFI outlet suggested per code. 120V/15 Amp.
- Optional AC adaptor can be purchased separately (part number 0346090). Select the ESD-801 to combine ESD-800 soap dispenser, 2 bottles of soap and the EBF-85-4 faucet
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- Capacity:
- 2.3 L
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dispenser Type:
- Automatic
- Height:
- 4-3/10 in
- Installation Type:
- Deck Mount
- Length:
- 5-2/5 in
- Power Source:
- Battery
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 671254463639
- Volts:
- 120V
- Width:
- 2 in