This product requires certification to purchase.

0.5 gpf Exposed Sensor Urinal Flushometer

Sloan

Solis® 0.5 gpf Exposed Sensor Urinal Flushometer

  • Fast #
  • Part #S3370004
  • Item #3815342
  • Manufacturer Part #3370004
5 out of 5 Customer Rating
Brand image
Sloan

Solis® 0.5 gpf Exposed Sensor Urinal Flushometer

  • Fast #
  • Part #S3370004
  • Item #3815342
  • Manufacturer Part #3370004
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • ADA-compliant, exposed, solar-powered, sensor-operated single-flush urinal Flushometer
  • Sensor assembly is powered by a solar cell that will harvest power from artificial indoor light (incandescent, fluorescent or LED) and use it as the energy source
  • For use on High-Efficiency Urinals that flush with as little as a pint of water
  • Automatically operates by means of an infrared sensor with multiple-focused, lobular sensing fields for high and low target detection
  • User-friendly, three-second flush delay and Courtesy Flush override button
  • High Copper, low zinc brass castings for dezincification resistance
  • Fixed metering bypass and no external volume adjustment to ensure water conservation
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Sensor Exposed Flushometer for Wall Hung Urinals, 11.5" Rough in
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Battery Size:
AA
Collection:
Solis®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Dual Flush:
No
Flow Rate:
0.5 gpf
Flow Rate Range:
.25 gpf - 1.0 gpf
Flush Type:
Sensor
Flush Valve Application:
Urinal
Power Source:
Solar
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Spud Location:
Top
Spud Size:
3/4
UPC:
671254350397
WaterSense Labeled:
Yes