This product requires certification to purchase.

1.1 gpf Sensor Water Closet Flushometer

Sloan

Solis® 1.1 gpf Sensor Water Closet Flushometer

  • Fast #
  • Part #S3370085
  • Item #9048047
  • Manufacturer Part #3370085
5 out of 5 Customer Rating
Brand image
Sloan

Solis® 1.1 gpf Sensor Water Closet Flushometer

  • Fast #
  • Part #S3370085
  • Item #9048047
  • Manufacturer Part #3370085
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Handle packing, main seat, stop seat and vacuum breaker molded from Permex® rubber compound for chloramine-resistance
  • User friendly 3 s flush delay
  • Low battery flashing LED
  • Sweat solder adapter with cover tube and cast wall flange with set screw
  • State-of-the-art photovoltaic technology delivers solar operation
  • Solar powered, the sensor assembly is powered by a solar cell that will harvest power from artificial indoor light, either incandescent or fluorescent light and use it as the energy source
  • Operates by means of an infrared sensor with multiple focused, lobular sensing fields for high and low target detection
  • Fixed metering bypass and no external volume adjustment to ensure water conservation
  • Flex tube diaphragm designed for improved life and reduced maintenance
  • Engineered metal cover with replaceable lens window
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 112.19.2
ASME:
ASME 112.19.2
ASTM:
Yes
BAA Compliant:
Yes
Battery Size:
AA
CARB OTC LEED Compliant:
Yes
Collection:
Solis®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Dual Flush:
No
End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Flow Rate:
1.1 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
Flush Type:
Sensor
Flush Valve Application:
Water Closet
Height:
16-1/2 in
Material:
Brass
PipeTubing Size:
1 in
Power Source:
Solar
Pressure - Maximum:
80 psi
Pressure - Minimum:
15 psi
Spud Location:
Top
Spud Size:
1-1/2 in
UPC:
671254425446
Valve Body Material:
Semi-red Brass
WaterSense Labeled:
Yes