1.28 gpf Exposed Sensor Water Closet Flushometer
Solis® 1.28 gpf Exposed Sensor Water Closet Flushometer
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Quiet, exposed, Sloan Solis® single flush, solar powered, sensor activated closet flush meter
- Wireless connected device for real time diagnostic and adjustable product settings
- Sloan Connect App® readily available for smart phone and tablet devices
- User friendly 3 s flush delay
- State-of-the-art photovoltaic technology delivers solar operation
- Solar powered, the sensor assembly is powered by a solar cell that will harvest power from artificial indoor light, either incandescent or fluorescent light and use it as the energy source
- Low battery flashing LED
- Operates by means of an infrared sensor with multiple focused, lobular sensing fields for high and low target detection
- Fixed metering bypass and no external volume adjustment to ensure water conservation
- Flex tube diaphragm designed for improved life and reduced maintenance
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 112.19.2
- ASME:
- ASME 112.19.2
- ASTM:
- Yes
- BAA Compliant:
- Yes
- Battery Size:
- AA
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- No
- Collection:
- Solis®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dual Flush:
- No
- EPDs:
- Yes
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Water Closet
- Height:
- 16-1/2 in
- IAPMO Listed:
- Yes
- Material:
- Brass
- PipeTubing Size:
- 1 in
- Power Source:
- Solar
- Pressure - Maximum:
- 80 psi
- Pressure - Minimum:
- 15 psi
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- UPC:
- 671254498396
- Valve Body Material:
- Semi-red Brass
- WaterSense Labeled:
- Yes