This product requires certification to purchase.

1.28 gpf Sensor Flush Valve

Sloan

Solis® 1.28 gpf Sensor Flush Valve

  • Fast #
  • Part #S3370053
  • Item #5137017
  • Manufacturer Part #3370053
3.1 out of 5 Customer Rating
Brand image
Sloan

Solis® 1.28 gpf Sensor Flush Valve

  • Fast #
  • Part #S3370053
  • Item #5137017
  • Manufacturer Part #3370053
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • State-of-the-art photovoltaic technology delivers solar operation
  • Sensor assembly is powered by a solar cell that will harvest power from artificial indoor light (incandescent, fluorescent or LED) and use it as the energy source
  • Batteries provide back-up energy
  • Dual-flush model automatically initiates a 1.1 gpf or 1.6 gpf flush based on how long user remains in sensor range
  • Operates by means of an infrared sensor with multiple-focused, lobular sensing fields for high and low target detection
  • User-friendly, three-second flush delay
  • Override button enables manual flushing if sensor's power source fails
  • High copper, low zinc brass castings for dezincification resistance
  • Valve body, cover, tailpiece and control stop shall be in compliance with ASTM alloy classification for semi-red brass
  • Sensor exposed flushometer for floor mount or wall hung water closets, 11.5" rough in
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Battery Size:
AA
Collection:
Solis®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
Flush Type:
Sensor
Flush Valve Application:
Water Closet
Handle Type:
Button
Material:
Brass
Power Source:
Solar
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Spud Location:
Top
Spud Size:
1-1/2 in
UPC:
671254414440
WaterSense Labeled:
Yes