Sensor Bathroom Sink Faucet in Polished Chrome
Solis® Sensor Bathroom Sink Faucet in Polished Chrome
Frequently Purchased Together
Product Details
- Double infrared sensor has automatic setting feature and microprocessor
- Optional i.e. clip feature enables user to control operation, such as allowing water to flow continuously or to shut off temporarily for maintenance
- Optional integral temperature control lever allows the user to adjust the water temperature
- Double infrared sensors with automatic setting feature
- Automatic self-adapting sensor technology
- Water-efficient flow rate of 0.5 gpm/1.9 Lpm is standard
- Battery backup provided
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1 2005
- Application:
- Residential
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- VDC
- Battery Type:
- Lithium
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1 2005
- Collection:
- Solis®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- Height:
- 5-17/50 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/2 in
- Number of Holes:
- 1 Hole
- Spout Reach:
- 4-11/32 in
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 5 lb