This product requires certification to purchase.

SS3006 STG WH LEDGEBACK LAV 4 CSET

Sloan

SS3006 STG WH LEDGEBACK LAV 4 CSET

  • Fast #
  • Part #S3873076
  • Item #7663630
  • Manufacturer Part #3873076
4.8 out of 5 Customer Rating
Brand image
Sloan

SS3006 STG WH LEDGEBACK LAV 4 CSET

  • Fast #
  • Part #S3873076
  • Item #7663630
  • Manufacturer Part #3873076
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • White, vitreous china wall hung lavatory with ledgeback
  • Great complement to all of Sloan's sensor faucet series
  • Front overflow provides clean appearance
  • All mounting hardware included
  • IAPMO certified to meet or exceed ASME A112.19.2 standards
  • Optional ceramic shroud available
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Length
21-1/2 in
Width
13 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Sink Installation Type
Wall Mount
Sink Material
Vitreous China
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial
Origin
Global
Type
S3873076
UPC
671254467071