This product requires certification to purchase.

SS3206 STG WH LEDGE LAV 1 HOLE LH SOAP

Sloan

SS3206 STG WH LEDGE LAV 1 HOLE LH SOAP

  • Fast #
  • Part #S3873276
  • Item #7663731
  • Manufacturer Part #3873276
4 out of 5 Customer Rating
Brand image
Sloan

SS3206 STG WH LEDGE LAV 1 HOLE LH SOAP

  • Fast #
  • Part #S3873276
  • Item #7663731
  • Manufacturer Part #3873276
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • White, vitreous china wall hung lavatory with ledgeback
  • Great complement to all of Sloan's sensor faucet series
  • Front overflow provides clean appearance
  • All mounting hardware included
  • IAPMO certified to meet or exceed ASME A112.19.2 standards
  • Optional ceramic shroud available
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial
Height:
19-1/4
Length:
21-1/2
Sink Size Range:
20 in - 25.99 in
Type:
S3873276
UPC:
671254467095
Width:
13