This product requires certification to purchase.

1.1/1.6 gpf Elongated Floor Mount Two Piece Toilet in White

Sloan

ST-2449 1.1/1.6 gpf Elongated Floor Mount Two Piece Toilet in White

  • Fast #
  • Part #S2102449
  • Item #7663568
  • Manufacturer Part #2102449
5 out of 5 Customer Rating
Brand image
Sloan

ST-2449 1.1/1.6 gpf Elongated Floor Mount Two Piece Toilet in White

  • Fast #
  • Part #S2102449
  • Item #7663568
  • Manufacturer Part #2102449
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Designed to maximize and complement Sloan flushometers
  • Universal model works with Sloan flushometers from 1.1 to 1.6 gpf
  • Durable, hygienic vitreous china construction with elongated rim
  • Syphon jet flushing achieves 1000g Map Scores when used with Sloan flushometers
  • IAPMO certified to meet or exceed ASME A112.19.2 standards
  • Compliant to TAS (Texas Accessibility Standards) and ADA Standards for Juveniles
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Bowl Height Range
Under 14 in
Flow Rate
1.1 gpf/1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Height
15 in
Length
27-3/4 in
Toilet Bowl Height
13-1/2 in
Toilet Bowl Length
26-3/4 in
Toilet Bowl Width
14 in
Width
16 in
Included Components
Toilet Seat Included
No
Characteristics & Features
Bowl Only
No
Bowl Shape
Elongated
Collection
ST-2449
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
Yes
Flush Type
Gravity
Material
Vitreous China
Tank Only
No
Toilet/Urinal Outlet
Floor
Toilet Installation
Floor Mount
Toilet Type
Two Piece
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial
ASME
ASME A112.19.2
CSA Certified
CSA B45.1
EPA Compliant
Yes
EPDs
Yes
IAPMO Listed
Yes
WaterSense Labeled
Yes
UPC
671254450134