Stop Bumper for H-700-A and H-600-A
Stop Bumper for H-700-A and H-600-A
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ext Stop Bumper w/Cap (Variation YG)
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- H-700-A and H-600-A
- Length:
- 1-5/8 in
- Product Type:
- Stop Bumper
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- UPC:
- 671254042896
- WaterSense Labeled:
- No