Stop Cap Assembly in Polished Chrome
Stop Cap Assembly in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10Product Details
Product Details
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- H-600-A
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Fitting Size 1:
- 3/4
- Fitting Sizes:
- 3/4 in
- Product Type:
- Cap
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 671254121041