Transponder Black
Transponder Black
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- The EAF-11 Adapter can be used with EFX and EAF IR style faucets. For capacitance style faucets, use the EAF-31 Adapter. The EAF-11 Adapter can work with input voltages between 100 and 240VAC. The EAF-11 Adapter can provide electrical connection for up to six faucets when using a splitter and extension cable.
- When using the EAF-11 Adapter for hardwire models, be sure to plug the adapter into the receptacle to ensure power can be supplied to the faucet(s). The EAF-11 Adapter is a US (Type A) plug.
- Plug Adapter 100-240VAC/ 6VDC
- For capacitance faucets us EAF-31 adapter
- Used with EFX and EAF plug in IR faucets
- US (Type A) plug
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Part Type:
- Transformer
- Fits Brand:
- Sloan Valve
- Fits Model:
- EAF-100
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- UPC:
- 671254255081
- WaterSense Labeled:
- No