Trim Plate for 8 in.Centerset Polished Chrome
Trim Plate for 8 in.Centerset Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 130-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- ETF-608-A 8"
- Single hole
- For use with EAF-100/150, ETF-610,ETF-700, EBF-615 and EBF-750 faucets
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Cover Plate
- Fits Brand:
- Sloan Valve
- Length:
- 8
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- UPC:
- 671254226630
- WaterSense Labeled:
- No