Trim Plate in Polished Chrome
Trim Plate in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- ETF-432-A 8"
- Two hole
- For use with ETF-660, ETF-770, ETF-700 and EBF-750 faucets
- Color/Finish: Polished Chrome
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- ETF-660 and ETF-770 Faucets
- Faucet Part Type:
- Cover Plate
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 2-1/2
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- UPC:
- 671254139879
- WaterSense Labeled:
- No
- Width:
- 10-1/4