Trim Plate Polished Chrome
Trim Plate Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 3705Product Details
Product Details
- ETF-607-A 4"
- Single hole
- For use with EAF-100/150, ETF-610,ETF-700, EBF-615 and EBF-750 faucets
- Color/Finish: Polished Chrome
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Cover Plate
- Fits Brand:
- Sloan Valve
- Flow Rate:
- .5 gpm
- Length:
- 4
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- UPC:
- 671254226623