1 in. 1.6 gpf Exposed Manual Flushometer in Polished Chrome
Uppercut® 1 in. 1.6 gpf Exposed Manual Flushometer in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Push handle down for a regular 1.6 gpf flush to remove solid waste and paper
- Antimicrobial coating on handle lasts for the life of the product
- Lift handle to initiate reduced, 1.1 gpf flush to eliminate liquid and paper waste, saving one-half gallon of water
- Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
- Includes all the reliable, long-lasting features of the Royal Flushometer
- PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
- Comes with two metal wall plates that provide operational instructions
- Green handle signifies Uppercut's water-saving features
- Manual Exposed Flushometer for Floor Mount or Wall Hung Water Closets, 24" Rough in
- Valve shall be in compliance to the applicable sections of ASSE 1037
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- ASSE Standards:
- ASSE 1037
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Uppercut®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- GSA Approved:
- No
- Handle Type:
- Push Button
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pressure - Maximum:
- 80 psi
- UL Listed:
- No
- Valve Body Material:
- Semi-red Brass
- Valve Size:
- 1 in
- WaterSense Labeled:
- No