1.6/1.1 gpf Manual Water Closet Flushometer
Uppercut® 1.6/1.1 gpf Manual Water Closet Flushometer
Package Quantity Info:
Each: 1 Case: 6Product Details
Product Details
- Lifting handle up initiates reduced flush (1.1 gpf), eliminating liquid and paper waste, saving a 1/2 gal of water
- Pushing handle down initiates full flush (1.6 gpf), eliminating all waste
- Reduces water volume by up to 30% when activated upwards
- ADA metal non-hold-open handle with triple seal handle packing
- Permex® synthetic rubber diaphragm with dual filtered fixed bypass
- Sweat solder adapter with cover tube and cast wall flange with set screw
- Non-hold-open handle, fixed metering bypass and no external volume adjustment to ensure water conservation
- Diaphragm, handle packing and vacuum breaker to be molded from Permex® rubber compound for chloramine-resistance
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 112.19.2
- ASME:
- ASME 112.19.2
- ASTM:
- Yes
- BAA Compliant:
- Yes
- Collection:
- Uppercut®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dual Flush:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 1.1 gpf/1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Water Closet
- Material:
- Brass
- PipeTubing Size:
- 1 in
- Pressure - Maximum:
- 80 psi
- Pressure - Minimum:
- 15 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- Type:
- S3720017
- UPC:
- 671254400481
- Valve Body Material:
- Semi-red Brass