111 1.6 gpf Dual Flush Closet Flush Valve in Polished Chrome
Uppercut® 111 1.6 gpf Dual Flush Closet Flush Valve in Polished Chrome
Product Details
Product Details
- Dual Flush Flushometer
- Antimicrobial green handle
- Thirty percent water savings
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.6
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Uppercut®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dual Flush:
- Yes
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- GSA Approved:
- No
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- WaterSense Labeled:
- No