This product requires certification to purchase.

WES 113 1.6 gpf Exposed Water Closet Dual Flush Flushometer Flush Valve

Sloan

Uppercut® WES 113 1.6 gpf Exposed Water Closet Dual Flush Flushometer Flush Valve

  • Fast #
  • Part #S3720200
  • Item #3612181
  • Manufacturer Part #3720200
4.9 out of 5 Customer Rating
Brand image
Sloan

Uppercut® WES 113 1.6 gpf Exposed Water Closet Dual Flush Flushometer Flush Valve

  • Fast #
  • Part #S3720200
  • Item #3612181
  • Manufacturer Part #3720200
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lift handle to initiate reduced, 1.1 gpf flush to eliminate liquid and paper waste, saving one-half gallon of water
  • Push handle down for a regular 1.6 gpf flush to remove solid waste and paper
  • Antimicrobial coating on handle lasts for the life of the product
  • Green handle signifies Uppercut's water-saving features
  • Comes with two metal wall plates that provide operational instructions
  • Includes all the reliable, long-lasting features of the Royal Flushometer
  • PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Manual Exposed Flushometer for Floor Mount or Wall Hung Water Closets, 16" Rough in
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
Collection:
Uppercut®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Dual Flush:
Yes
Flow Rate:
1.1 gpf/1.6 gpf
Flow Rate Range:
Greater than 1.5 gpf
Flush Type:
Manual
Flush Valve Application:
Water Closet
GSA Approved:
No
IAPMO Listed:
Yes
Material:
Brass
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
UPC:
671254345768
Valve Size:
1 in
WaterSense Labeled:
No