Urinal in White
Urinal in White
Package Quantity Info:
Each: 1Product Details
Product Details
- Designed to maximize and complement Sloan flushometers
- Universal high efficiency model works with 0.125, 0.25 and 0.5 gpf Sloan flushometers
- Thorough washdown flushing action
- Durable, hygienic vitreous China construction
- Vandal-resistant stainless steel strainer included
- IAPMO certified to meet or exceed ASME A112.19.2 standards
- Water sense listed by EPA that qualifies for most rebate programs
- Meets ADA guidelines and ANSI A117.1 requirements when installed accordingly
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 14-1/4
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 0.125 gpf/1.0 gpf
- Flow Rate Range:
- 0.125 gpf - 1.0 gpf
- Flush Type:
- Washdown
- GSA Approved:
- No
- Height:
- 25-1/2
- IAPMO Listed:
- Yes
- Inlet Spud Location:
- Rear
- Inlet Spud Size:
- 3/4
- Length:
- 17-1/4
- Material:
- Vitreous China
- NSF Certified:
- No
- Outlet Spud Location:
- Rear
- Outlet Spud Size:
- 2
- UL Listed:
- No
- UPC:
- 671254451902
- Urinal Installation:
- Wall Mount
- WaterSense Labeled:
- Yes
- Width:
- 14-1/4