V-500-AA 3/4 in. x 9 in. Vacuum Breaker Chrome Bagged
V-500-AA 3/4 in. x 9 in. Vacuum Breaker Chrome Bagged
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Genuine Sloan® repair part
- Vacuum breaker and tail piece
- Replaces Royal® urinal vacuum breaker
- Includes V-552 baffle, V-551 sleeve, tail piece and V-553-A chrome plated coupling
Documents
Specifications
- Brand Model Compatibility:
- Sloan®, Royal®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 9 in
- NSF Certified:
- No
- UPC:
- 054374311392
- WaterSense Labeled:
- No