Vacuum Breaker in Polished Chrome
Vacuum Breaker in Polished Chrome
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Sloan V500AA Vacuum Breaker
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Length:
- 10-1/2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- UPC:
- 671254013926
- WaterSense Labeled:
- No