This product requires certification to purchase.

1-1/2 in. Vacuum Breaker in Chrome Plated

Sloan

1-1/2 in. Vacuum Breaker in Chrome Plated

  • Fast #
  • Part #S0323227
  • Item #1120250
  • Manufacturer Part #0323227
5 out of 5 Customer Rating
Brand image
Sloan

1-1/2 in. Vacuum Breaker in Chrome Plated

  • Fast #
  • Part #S0323227
  • Item #1120250
  • Manufacturer Part #0323227
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 300
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Vacuum breaker tube
  • Used for connecting flush valve body to fixture
  • Various lengths and diameters are available
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Length:
22 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
UPC:
671254014350