1.6 gpf Exposed Sensor Water Closet Flushometer
1.6 gpf Exposed Sensor Water Closet Flushometer
Package Quantity Info:
Each: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Flush volumes start as low as 1.6 gpf/6.0 Lpf
- Water conservation is aided by the ADA-compliant, non-hold-open handle, which prevents toilet from exceeding intended flush volume
- Flush accuracy is controlled by CID technology, also enhancing water efficiency
- Integrity of the product is maintained with the vandal-resistant stop cap
- Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
- Adjustable tailpiece to accommodate different height requirements
- High chloramine resistant PERMEX synthetic rubber diaphragm with Linear Filtered Bypass and Vortex Cleansing Action
- Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
- Valve shall be in compliance to the applicable sections of ASSE 1037
- Sensor Exposed Flushometer for Floor Mount or Wall Hung Water Closets, 11.5" Rough in
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Water Closet
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Material:
- Brass, Rubber
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Spud Location:
- Top
- Spud Size:
- 1-1/2
- UPC:
- 671254397125
- Valve Size:
- 1 in
- Volts:
- 24V
- WaterSense Labeled:
- No