1.6 gpf Electronic Dual Flush
1.6 gpf Electronic Dual Flush
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- Model ECOS EBV336A
- CEC Compliant:
- Not for Sale in CA
- Flow Rate:
- 1.6 gpf
- Power Source:
- Hardwired
- Product Type:
- Electronic Module
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 671254384057
- WaterSense Labeled:
- No