G2 Optima Plus® G2 Cover/Ring/Sensor Assembly Water Closet Polished Chrome

Part #S0325160  |  Item #2302353  |  Manufacturer Part #0325160

$496.00 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 45
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Description: G2 Cover Assembly - Water Closet
  • Part No: EBV-138-A

Specifications

Collection: G2 Optima Plus®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Product Type: Sensor Assembly

WaterSense Labeled: No

Weight: 2.5