This product requires certification to purchase.

1.5 gpm Plug In Sensor Bathroom Sink Faucet with 4 in. Trim Plate & Back Check Tee in Polished Chrome

Sloan

1.5 gpm Plug In Sensor Bathroom Sink Faucet with 4 in. Trim Plate & Back Check Tee in Polished Chrome

  • Fast #
  • Part #S3362146
  • Item #7104706
  • Manufacturer Part #3362146
4.2 out of 5 Customer Rating
Brand image
Sloan

1.5 gpm Plug In Sensor Bathroom Sink Faucet with 4 in. Trim Plate & Back Check Tee in Polished Chrome

  • Fast #
  • Part #S3362146
  • Item #7104706
  • Manufacturer Part #3362146
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Splash-proof circuit control module protects components from water damage
  • Adjustable infrared sensor range sets faucets for specialized user requirements
  • Deck-mount faucets come in two centerset faucet heights and two gooseneck heights, which let specifiers pick the right style for the job
  • 0.5 gpm/1.5 Lpm, 1.5 gpm/5.7 Lpm and 2.2 gpm/8.3 Lpm flow rates vary by spray head type
  • Includes appropriate mounting hardware
  • Choose from battery-powered models or 6 VDC transformer-powered operation with battery backup
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Sensor
Battery Size:
AA
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Faucet Height:
10 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2 in
NSF Certified:
No
Number of Holes:
1 Hole
Power Source:
Battery
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Spout Height:
7-1/4 in
Spout Reach:
5-1/4 in
Spout Type:
High Arc
Trim Only:
No
UL Listed:
No
UPC:
671254433731
Vandal Resistant:
No
WaterSense Labeled:
No