0.125 gpf Electronic Urinal in White
Optima® 0.125 gpf Electronic Urinal in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Complete system with exposed, sensor activated Royal® OPTIMA® HEU Flushometer
- Compatible with Jay R. Smith carrier 0636 or 0637
- Carrier not included
- All mounting hardware included
- Washdown flushing action
- 2" NPT outlet flange
- ADA compliant when installed according to ADA guidelines
-
Green
Specifications
- ANSI:
- ANSI A117.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Optima®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- 0.125 gpf
- Flow Rate Range:
- 0.125 gpf - 1.0 gpf
- Material:
- Vitreous China
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Toilet Installation:
- Wall Mount
- Toilet/Urinal Outlet:
- Top
- UPC:
- 671254349803
- WaterSense Labeled:
- Yes